Shop All Impact Sockets
Urrea
3/8" drive, 6-pt magnetic short impactsocket 7/16"
Mfr # 7214HM
Zoro # G9833011
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-3/16"
- Material Steel
- Socket Type 6 pt Magnetic Deep
Product Information
- Brand Urrea
- MFR # 7214HM
- Zoro # G9833011
- UPC # 660731666496
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1-3/16" |
Details
Material | Steel |
Socket Type | 6 pt Magnetic Deep |
Description
Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 7/16”. Type: I. Length: 1-3/16”. Nut end outside diameter: 11/16". Drive end outside diameter: 3/8". Nut deep: 3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- DOUBLE HH Double HH 85333 .63 x 3 in. Orange Handle Detent Pin (187833)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 11/32", Bulk (63122)
- URREA Metal ball impact adpater 1/2"F X 3/4"M (7652B)
- URREA 1-1/2" drive 6-point short impact socket 1-3/8" (15022)
- URREA 1" Drive 6-Point Deep Impact Socket 1-7/16" (10023L)
- URREA 1/2" Drive Socket Set Phosphatized (74201)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- URREA 1/2" drive, 6-point short impact socket 3/8" (7412H)
- SUNEX 1/2" Drive Impact Socket 6 (26487)
- Urrea Impact Sockets