Shop All Impact Sockets
Urrea
3/8" drive, 6-pt magnetic deep impact socket 10MM
Mfr # 7010MHM
Zoro # G9834901
product price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Steel
- Socket Type 6 pt Magnetic Deep
Product Information
- Brand Urrea
- MFR # 7010MHM
- Zoro # G9834901
- UPC # 660731666038
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2-1/2" |
Details
Material | Steel |
Socket Type | 6 pt Magnetic Deep |
Description
Deep sockets feature a spring, allowing the bolt or pin to push into the socket’s body while it is being screwed it. Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 10mm. Type: I. Length: 2-1/2”. Nut end outside diameter: 15.87 mm. Drive end outside diameter: 19.05 mm. Nut deep: 3.96 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- KODIAK CUTTING TOOLS .0700 (N50) Carbide Reamer Standard Sizes (5457782)
- DASCO PUNCH DRIFT 9X3/16"" (603-0)
- GEDORE Spanner Wrench, Lug, 52-55mm (40 52-55)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-5/8" (7526LD)
- URREA 3/4" drive 6-point deep impact socket 1-13/16" (7529L)
- URREA 3/4" drive 6-point deep impact socket 13/16" (7513L)
- URREA 1/2" drive, 12-point deep impact socket 1" (7332)
- URREA 1/2" drive, 6-pt short impact socket 22MM (7422M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 13MM (7313MD)
- CAPRI TOOLS 1/4 in Drive 11/32 in 6-Point SAE Deep Impact Socket (CP51255)
- Urrea Sockets & Ratchets