Shop All Impact Sockets
Urrea
3/8" Drive 6-Point Impact Deep Socket 3/8"
Mfr # 7712H
Zoro # G9793251
product price: $3.79
/ea
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Steel
- Size 3/8"
Product Information
- Brand Urrea
- MFR # 7712H
- Zoro # G9793251
- UPC # 660731621082
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-1/2" |
Size | 3/8" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 5/16”. Type: I. Length: 2-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- DEWALT 3/8IN - 16 UNC DRILL TAP 1/4" Capacity (DWADTQTR3816)
- CRAFTSMAN Sockets, 3/8" Drive 17mm 6 Point Shallow (CMMT43548)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- URREA 1/2" drive, 12-point short impact socket 7/8" (7428)
- URREA Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt (7436H)
- URREA 3/4" drive 6-point deep impact socket 5/8" (7510L)
- URREA 3/4" drive 6-point deep impact socket 1-11/16" (7527L)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- URREA 3/8" drive, 12-point short impact socket 3/4" (7224)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4820)
- Urrea Sockets & Ratchets