Shop All Impact Sockets
Urrea
3/8" drive, 6-point deep impact socket 15mm
Mfr # 7015M
Zoro # G9806770
product price: $2.89
/ea
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-9/16"
- Material Steel
- Socket Type 6 pt Std
Product Information
- Brand Urrea
- MFR # 7015M
- Zoro # G9806770
- UPC # 660731618419
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-9/16" |
Details
Material | Steel |
Socket Type | 6 pt Std |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 15mm. Type: II. Length: 2-9/16”. Nut end outside diameter: 7/8". Drive end outside diameter: 7/8". Nut deep: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T25 L.28 mm (01350025)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Impact Wrench Kit (2555-22, 48-11-2420)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- URREA 1/2" drive, 6-pt deep impact socket 17MM (7317M)
- URREA 1/2" drive, 6-point short impact socket 15/16" (7430H)
- URREA 3/4" drive 6-point deep impact socket 1-7/16" (7523L)
- URREA 3/4" Drive 6-Point Short Impact Socket 41MM (7541M)
- URREA 1" drive 6-point short impact socket 2-1/2" (10040)
- PROTO 3/4 in Drive Impact Socket 5/8 in Size, Standard Socket, black oxide (J07510SS)
- Urrea Sockets & Ratchets