Shop All Impact Sockets
Urrea
3/8" drive, 12-point deep impact socket 3/4"
Mfr # 7724
Zoro # G9830744
product price: $4.79
/ea
Sold in multiples of 6 for $28.74
$28.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Steel
- Size 3/4"
Product Information
- Brand Urrea
- MFR # 7724
- Zoro # G9830744
- UPC # 660731663334
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-1/2" |
Size | 3/4" |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 3/4”. Type: II. Length: 2-1/2". Nut end outside diameter: 1". Drive end outside diameter: 1". Nut deep: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 9 in L (J7184P)
- GEARWRENCH 14 Dr 90 Tooth Flex Teardrop Ratchet (KDT81012T)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- URREA 3/4" drive 6-point deep impact socket 5/8" (7510L)
- URREA 3/4" drive 6-point deep impact socket 3/4" (7512L)
- URREA 3/4" Drive 6-Point Short Impact Socket 30MM (7530M)
- URREA 3/8" Drive 6-Point Impact Deep Socket 9/16" (7718H)
- URREA SAE 6-point 1/2" drive impact socket (742426T)
- URREA 1/2" drive, 6-pt short impact socket 15MM (7415M)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34256)
- Urrea Sockets & Ratchets