Shop All Hand Ratchets
Urrea
3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet
Mfr # 544952N
Zoro # G9807364
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8", 1/2"
- Reversing Yes
- Head Style Pear
- Overall Length 10-1/8"
- Number of Geared Teeth 24
Product Information
- Brand Urrea
- MFR # 544952N
- Zoro # G9807364
- UPC # 660731615609
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/8", 1/2" |
Overall Length | 10-1/8" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 24 |
Description
2 in 1 ratchet. With same ratchet can be used two drive sises. Exceed ASME B107.110 2012 standard. Drive size: 3/8" and 1/2". Total length: 10-1/8”. Head width: 1-1/2”. Head depth: 11/16”. Teeth: 24. Swing Arc: 15°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- RIDGID Kit, C14 3 Carrier Cable Comb (48457)
- HOUGEN 11/16 in. RotaCut Hole Cutter, 3 pack (11128C)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4038)
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- URREA 1/2" Drive, 12" Pear, Hand Ratchet (5452FL)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish (5249)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- WERA 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10-1/2" L, Satin Finish (05003600001)
- Urrea Sockets & Ratchets