Shop All Check Nut Wrenches
Urrea
37 MM Full polished 12-point combination wrench
Mfr # 1237M
Zoro # G9815782
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 37mm
- Head Width 19.29 in
- Wrench Material Steel
- Length (In.) 19-7/16"
Product Information
- Brand Urrea
- MFR # 1237M
- Zoro # G9815782
- UPC # 660731603057
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 37mm |
Head Width | 19.29 in |
Length (In.) | 19-7/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 37 mm. Total length: 19-7/16”. Outside diameter open end: 2-5/8”. Outside diameter box end: 1-15/16”. Head thickness open end: 1/2". Head thickness box end: 23/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- HHIP 5C Mount 3" 3-Jaw Lathe Chuck (3900-4701)
- TEKTON Punch and Chisel Set, 20-Piece (Center, Solid, Pin, Chisel) (PNC99001)
- VULCAN Mixer Mud Ribbon Style 2-1/2In (151003L)
- URREA 16 MM Full polished 12-point combination wrench (1216M)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- URREA 11/16" Full polished 12-point combination wrench (1222)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 3/4" Full polished 6-point combination wrench (1224H)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- Urrea Check Nut Wrenches