Shop All Impact Socket Sets
Urrea
3/4" Drive Socket Set, Metric, 15 pcs
Mfr # 750015
Zoro # G9834350
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Phosphatized
- SAE or Metric Metric
- Number of Pieces 15
Product Information
- Brand Urrea
- MFR # 750015
- Zoro # G9834350
- UPC # 660731620108
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
Finish | Phosphatized |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (10) Set Includes 6 Point Socket: 17mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm |
Item | Socket Set |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- GS TOOLING 8 ER11 Tap Collet (337967)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- URREA 1" Drive Short Socket, SAE, 12 pcs (10000T)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (73112)
- URREA 1/2" Drive Socket Set, Metric, 3 pcs (7300MP)
- URREA 1" Drive Deep Socket, SAE, 14 pcs (10000LH)
- SWIVEL Master Mechanic Impact Socket Adaptor Set, 3 Piece (SW2669539)
- Urrea Impact Socket Sets