Shop All Impact Sockets
Urrea
3/4" Drive 8-point Short Impact Socket 13/16"
Mfr # 7513S
Zoro # G9792019
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/16"
- Material Steel
- Size 13/16"
Product Information
- Brand Urrea
- MFR # 7513S
- Zoro # G9792019
- UPC # 660731680928
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-1/16" |
Size | 13/16" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 8-Point with super drive lobe geometry, phosphatized finish. Opening size: 13/16”. Type: II. Length: 2-1/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wobble Extension Bar, 1/4" Drive (009000828)
- ILC Replacement for Milwaukee 28V Battery (28V BATTERY MILWAUKEE)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 13/16" (1226RC)
- URREA 1" Drive 6-Point Deep Impact Socket 2-3/4" (10044L)
- URREA 3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16" (7714HM)
- URREA 3/8" drive, 6-point short impact socket 7/16" (7214H)
- URREA 1/2" Drive 6-Point Deep Impact Socket 5/8" (7320H)
- URREA 1/2" drive, 12-point short impact socket 3/4" (7424)
- URREA 1/4" drive 6-point short impact socket 11/32" (6911H)
- PROTO 1/2 in Drive Impact Socket E20 Size, Standard Socket, black oxide (J7420TX)
- Urrea Sockets & Ratchets