Shop All Impact Sockets
Urrea
3/4" drive, 6-pt thin-wall deep impact socket 1-5/8"
Mfr # 7526LD
Zoro # G9789919
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Size 1-5/8"
Product Information
- Brand Urrea
- MFR # 7526LD
- Zoro # G9789919
- UPC # 660731695038
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Size | 1-5/8" |
Details
Material | Steel |
Description
The URREA 7526LD 3/4" drive, 6-pt thin-wall deep impact socket 1-5/8" is the perfect tool for accessing fasteners in hard to reach areas. It is a high quality product with a reduced wall thickness that helps improve access to fasteners in restricted areas. The through hole can be secured using an o-ring and retaining pin. This type III socket has an opening size of 1 5/8”, nut end outside diameter of 2 5/16”, drive end outside diameter of 1 11/16” and nut deep of 1 3/4”. You'll never want to go back after you've used the URREA 7526LD 3/4" drive, 6 point thin wall deep impact socket 1 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD Screwdriver Set, 4 pcs, Acetate (401K86)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1/2 x 15 In L (BO500)
- URREA 1/4" drive 6-point short impact socket 8MM (6908M)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/16" (10019L)
- URREA 1/2" drive, 6-pt short impact socket 18MM (7418M)
- URREA 3/8" drive, 12-point deep impact socket 3/4" (7724)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- URREA 1" drive 6-point short impact socket 1-3/8" (10022)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Impact Socket (SID12319)
- Urrea Sockets & Ratchets