Shop All Sockets
Urrea
3/4" Drive 6-Point Short Socket 34MM
Mfr # 5534HM
Zoro # G9792104
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Application Heavy duty
- For Use With mm featuring a 60° recovery angle. Opening size: 34mm. Length
- Color Silver
Product Information
Dimensions
Width | 1.97 |
Socket Depth | 4.72 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
For Use With | mm featuring a 60° recovery angle. Opening size: 34mm. Length |
Color | Silver |
Features | The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 34mm. Length: 2-3/8". |
Item | Socket |
Description
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 34mm. Length: 2-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2000)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- FEIN Electronics (30762562990)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- URREA 3/8"drive, 8mm, 6 point short socket. (5208HM)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- URREA 3/8"drive, 5/16 in, 12 point SAE short socket. (5210)
- URREA 3/8"drive, 3/8 in, 12 point SAE deep socket. (5012)
- URREA 3/4" Drive 6-Point Deep Socket 1-7/16" (5546HL)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 3/16 In, W38877 (W38877)
- Urrea Sockets