Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 32MM
Mfr # 7532M
Zoro # G9794825
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 7532M
- Zoro # G9794825
- UPC # 660731620832
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 32 mm . Type: III. Length: 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" (D228-8TT)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- TEKTON T25 Tip, 1/4 in. Drive, Torx (SHB04225)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- URREA 1" drive 6-point short impact socket 2" (10032)
- URREA 1" Drive 6-Point Deep Impact Socket 2-5/16" (10037L)
- URREA 3/4" drive 6-point short impact socket 15/16" (7515)
- URREA 3/4" drive 6-point deep impact socket 1-3/8" (7522L)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/8" (10026L)
- SUNEX 1" Drive Impact Socket 6 (548D)
- Urrea Impact Sockets