Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 30MM
Mfr # 7530M
Zoro # G9800933
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 7530M
- Zoro # G9800933
- UPC # 660731620788
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 30 mm . Type: III. Length: 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG3)
- PROTO Ratcheting Box Wrench, 7-7/8 in. (JSBV2022)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- URREA 1/2" drive, 6-point short impact socket 11/16" (7422H)
- URREA 1/2" drive, 6-pt short impact socket 21MM (7421M)
- URREA 1/2" drive, 6-pt short impact socket 22MM (7422M)
- URREA 3/8" drive, 6-pt magnetic short impactsocket 7/16" (7214HM)
- URREA 1" Drive 12-Point Short Impact Socket 1-7/16" (10023T)
- URREA 1/2" drive 12-point short impact socket 24MM (7424MT)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- Urrea Impact Sockets