Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 25MM
Mfr # 7525M
Zoro # G9796444
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 7525M
- Zoro # G9796444
- UPC # 660731620603
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-1/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 25 mm . Type: II. Length: 2-1/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 2" 30 DEG ANGL (MT1264)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD22036)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- URREA 3/4" drive 6-point deep impact socket 1-9/16" (7525L)
- URREA 1/4" drive 6-point short impact socket 9/32" (6909H)
- URREA 1/2" drive, 6-pt short impact socket 14MM (7414M)
- URREA 1/4" drive 6-point short impact socket 14MM (6914M)
- URREA 3/4" drive 6-point short impact socket 1-11/16" (7527)
- URREA 3/4" Drive 6-Point Short Impact Socket 36MM (7536M)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8824)
- Urrea Impact Sockets