Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 24MM
Mfr # 7524M
Zoro # G9803094
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Steel
Product Information
- Brand Urrea
- MFR # 7524M
- Zoro # G9803094
- UPC # 660731620566
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 24 mm . Type: II. Length: 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- MILWAUKEE TOOL SDS-PLUS 2CT 5/32" X 4" X 6" (48-20-7401)
- JOHNSON LEVEL & TOOL Torpedo Level, 6 in L, 4 Vials (1411-0600)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- URREA 1/4" drive 6-pt deep impact socket 12MM (6512HM)
- URREA 1" Drive 6-Point Deep Impact Socket 1-11/16" (10027L)
- URREA 1/2" drive, 6-pt deep impact socket 23MM (7323M)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/16 (7334H)
- URREA 1" Drive 6-Point Short Impact Socket 33MM (10033M)
- URREA 1/2" drive, 12-point deep impact socket 1-3/16" (7338)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-1/4 inch (652002 1.1/4)
- Urrea Sockets & Ratchets