Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 21MM
Mfr # 7521M
Zoro # G9792859
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 7521M
- Zoro # G9792859
- UPC # 660731620443
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-15/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 21 mm . Type: I. Length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 4" Core Bit Body (DW5905)
- J.W. WINCO WN300-KT-63-5/16X18-50-SW Adjustable Lever Steel (5T50F34K)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- DEWALT Dewalt 115-DCD709C2 20V Max Brushless Compct Hammer Drill (115-DCD709C2)
- URREA 3/4" drive 6-point short impact socket 1/2" (7508)
- URREA 1/2" drive 8-point short impact socket 11/18" (7422S)
- URREA 3/4" drive 6-point deep impact socket 1-13/16" (7529L)
- URREA 3/4" Drive 6-Point Short Impact Socket 34MM (7534M)
- URREA 1/2" Drive 6-Point Deep Impact Socket 11/16" (7322H)
- URREA 3/4" drive 6-point deep impact socket 1-5/16" (7521L)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33234)
- Urrea Impact Sockets