Shop All Impact Sockets
Urrea
3/4" drive 6-point short impact socket 1-1/4"
Mfr # 7520
Zoro # G9805124
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
- Size 1-1/4"
Product Information
- Brand Urrea
- MFR # 7520
- Zoro # G9805124
- UPC # 660731620382
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Size | 1-1/4" |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 1-1/4”. Type: III. Length: 2-3/16”. Nut end outside diameter: 2”. Drive end outside diameter: 1-3/4”. Nut deep: 1-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- KIPP Star Grip Similar To DIN6336 D=M08X20, D1=40, H=25, Form:L, Thermoset High-Polish Finish Black, (K1016.44008X20)
- SUMNER Mul T Square, SS, 23.5 x 9, 45 & 90 Deg (790000)
- DEWALT Saw Blades (DW8530)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1" (7332H)
- URREA 1/2" drive, 6-pt deep impact socket 25MM (7325M)
- URREA 3/4" drive 6-point deep impact socket 3/4" (7512L)
- URREA 1/2" drive, 12-point short impact socket 1-1/8" (7436)
- URREA 3/8" drive, 12-point short impact socket 7/8" (7228)
- URREA 1/2" drive, 6-pt short impact socket 15MM (7415M)
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 (2062R)
- Urrea Sockets & Ratchets