Shop All Sockets
Urrea
3/4" Drive 6-Point Deep Socket 1-5/8"
Mfr # 5552HL
Zoro # G9801259
original price:
$35.38
16% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 6 pt Deep
- Overall Length 3-1/2"
- Material Steel
- Application Heavy duty
- Color Silver
Product Information
Dimensions
Overall Length | 3-1/2" |
Details
Socket Type | 6 pt Deep |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-5/8”. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage (1141-150A)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E261)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70261)
- STANLEY Carpenter Pencil, #2, Flat, Yellow (47-350)
- URREA 1/2" Drive 12-Point Deep Socket 7/8" (5328)
- URREA 3/8"drive, 13/16 in, 12 point SAE short socket. (5226)
- URREA 3/8"drive, 15mm, 12 point deep socket. (5015M)
- URREA 3/8"drive, 9/16 in, 6 point SAE short socket. (5218H)
- URREA 1/2" Drive 6-Point Deep Socket 3/4" (5324H)
- URREA 3/8"drive, 7/16 in, 12 point SAE short socket. (5214)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- Urrea Sockets