Shop All Impact Sockets
Urrea
3/4" drive 6-point deep impact socket 13/16"
Mfr # 7513L
Zoro # G9804950
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Steel
- Size 13/16"
Product Information
- Brand Urrea
- MFR # 7513L
- Zoro # G9804950
- UPC # 660731620221
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3" |
Size | 13/16" |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 13/16”. Type: I. Length: 3”. Nut end outside diameter: 1-3/8”. Drive end outside diameter: 1-1/2". Nut deep: 2-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- OREGON Grit Collector for Oregon Lawnmower Blade Grinder Models 88-023 & 88-018 (88-037)
- DEWALT Construction Tripod (DW0736)
- BON TOOL Bon 84-564 Sledge Hammer, 12 Lb, 34" Fiberglass Handle (84-564)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- URREA 1" drive 6-point short impact socket 1-3/16" (10019)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 15/16" (7330HD)
- URREA 1" drive 6-point short impact socket 2-1/4" (10036)
- URREA 1/2" drive, 6-point short impact socket 1" (7432H)
- URREA 1/2" drive, 6-point short impact socket 1-3/8" (7444H)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 13/16" Impact Socket (920226)
- Urrea Sockets & Ratchets