Shop All Impact Sockets
Urrea
3/4" drive 6-point deep impact socket 1-7/8"
Mfr # 7530L
Zoro # G9836843
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 7530L
- Zoro # G9836843
- UPC # 660731620771
- Country of Origin Mexico
- Category Impact Sockets
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 1-7/8”. Type: III. Length: 3-3/4”. Nut end outside diameter: 2-11/16”. Drive end outside diameter: 1-3/4”. Nut deep: 1-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk&Reel Perm Red 100' (1932885)
- DEWALT Air Chisel Hammer (DWMT70785)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- DRILL AMERICA 7/32-1/2" Ratcheting T-Handle Tap Wrench (DWTD339R)
- URREA 3/4" drive 6-point short impact socket 2-1/4" (7536)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-3/8 (7344)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- URREA 1/2" drive, 6-point short impact socket 1-7/16" (7446H)
- URREA 1" drive 6-point short impact socket 1-1/4" (10020)
- URREA 1/2" drive, 6-pt deep impact socket 16MM (7316M)
- CAPRI TOOLS 3/8 in Drive 15 mm 6-Point Metric Deep Impact Socket (5-3215)
- Urrea Impact Sockets