Shop All Impact Sockets
Urrea
3/4" drive 6-point deep impact socket 1-7/16"
Mfr # 7523L
Zoro # G9815572
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Size 1-7/16"
Product Information
- Brand Urrea
- MFR # 7523L
- Zoro # G9815572
- UPC # 660731620511
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Size | 1-7/16" |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 1-7/16". Type: II. Length: 3-1/4”. Nut end outside diameter: 2-1/4”. Drive end outside diameter: 2-1/4”. Nut deep: 1-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob (GI3/8-1.5LOBPL5)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 1/2-13 Thread Size, 2-3/8" Dia., Blind Tap (GN8C----R7-BS21)
- URREA 1/2" drive, 12-point deep impact socket 1-1/8" (7336)
- URREA SAE 6-point 1/2" drive impact socket (742426T)
- URREA 1/2" drive 12-point short impact socket 14MM (7414MT)
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- URREA 3/8" drive, 6-point deep impact socket 19mm (7019M)
- URREA 1/2" drive, 12-point short impact socket 1-1/8" (7436)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (6952)
- Urrea Sockets & Ratchets