Shop All Impact Sockets
Urrea
3/4" Drive 12-Point Short Impact Socket 5/8"
Mfr # 7510T
Zoro # G9791955
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Material Steel
- Size 9/16"
Product Information
- Brand Urrea
- MFR # 7510T
- Zoro # G9791955
- UPC # 660731668407
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-15/16" |
Size | 9/16" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 5/8". Type: I. Length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- X (46794)
- GEARWRENCH 5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86070)
- STANLEY Flex Putty Knife, 1-1/4" (28-540)
- URREA 1" drive 6-point short impact socket 2-1/2" (10040)
- URREA 1/2" drive, 12-point short impact socket 3/4" (7424)
- URREA 3/4" Drive 6-Point Short Impact Socket 28MM (7528M)
- URREA 1-1/2" drive 6-point short impact socket 2-1/2" (15040)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- URREA 1/2" drive, 6-point short impact socket 15/16" (7430H)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- Urrea Sockets & Ratchets