Shop All Impact Sockets
Urrea
3/4" Drive 12-Point Short Impact Socket 2-1/8"
Mfr # 7534T
Zoro # G9792095
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Material Steel
- Size 2-1/8"
Product Information
- Brand Urrea
- MFR # 7534T
- Zoro # G9792095
- UPC # 660731668643
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-3/4" |
Size | 2-1/8" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 2-1/8”. Type: III. Length: 2-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- ZORO SELECT Taper Length Drill Bit, 9/16in., Uncoated (13005625)
- URREA 3/8" drive, 12-point deep impact socket 5/8" (7720)
- URREA 3/8" Drive 6-Point Impact Short Socket 9/16 (7218H)
- URREA 3/4" Drive 6-Point Short Impact Socket 19MM (7519M)
- URREA 3/4" drive 6-point short impact socket 1-1/2" (7524)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 13MM (7313MD)
- URREA 1/2" drive, 6-pt short impact socket 35MM (7434M)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 11/16" (84306N)
- Urrea Sockets & Ratchets