Shop All Utility Carts
Urrea
33 in, utility service cart with compartment
Mfr # 9981
Zoro # G9730075
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features The URREA 33 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and one compartment with lock and key. 22 gauge sheet steel for frame. 33-1/4" x 17-3/4" x 37-9/16".
- Includes Tool utility cart with compartment
Product Information
- Brand Urrea
- MFR # 9981
- Zoro # G9730075
- UPC # 660731648300
- Country of Origin Mexico
- Category Utility Carts
Details
Material | Steel |
Color | Red |
Item | Utility cart |
Features | The URREA 33 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and one compartment with lock and key. 22 gauge sheet steel for frame. 33-1/4" x 17-3/4" x 37-9/16". |
Includes | Tool utility cart with compartment |
Description
The URREA 33 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and one compartment with lock and key. 22 gauge sheet steel for frame. 33-1/4" x 17-3/4" x 37-9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 3/4" x 6" (JJTBGV34X6)
- ZIPWALL Dust Barrier Door, Clear, 3 Ft x 7 Ft (ZDS)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- PYLE 55Cm Wheel Stop X 4 (PCRSTP11X4)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- URREA 30 in, utility service cart with 2 shelves (44180)
- URREA 30 in, heavy-duty utility service cart (9983)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 48x24x69 1200 Pound Capacity (580563A)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-400LENT)
- Urrea Utility Carts