Shop All Chisels
Urrea
3/16'' Non-Sparking Cold Cut Chisel
Mfr # UH86A-3/16
Zoro # G0278784
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.7247/8"
- Material Bronze-Aluminum
- Size 3/16"
- Includes Chisel
- Application Heavy duty
Product Information
Dimensions
Length | 4.7247/8" |
Size | 3/16" |
Tip size | 1/16" |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Includes | Chisel |
Application | Heavy duty |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 3/16”. Tip size: 1/16”. Length: 47/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Plasticbox Twist Drill Set, 25PCS (214215RO)
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (1842707)
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Punch (1540)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- URREA Cold Cut Chisel 1"x7/8" (86A-7/8x8)
- URREA Cape Chisel, 5/16" (72-5/16)
- URREA Cold Cut Chisel 1"x1" (86A-1x12)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Cold Cut Chisel 3/8"x5/16" (86A-5/16)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- Urrea Chisels