Shop All Hex Keys
Urrea
3/16" Industrial grade ball end L-type Hex Key
Mfr # 49-3/16BP
Zoro # G9818695
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 3/16"
- Material Steel
- Measurement Type SAE
- Number of Tips 2
Product Information
Dimensions
Tip Size | 3/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Number of Ball Ends | 1 |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 3/16”. Length: 4-1/2”. Shank length: 0.94”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- EAGLE TAPTEK CUTTING TOOLS 1-5/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-110-I)
- BIESEMEYER Delta 20-619 6 In. Quick-Release Drill Press Vise (20-619)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- URREA 8 Mm Industrial grande short L-type Hex Key (49-8)
- URREA 2 Mm Industrial grade ball end L-type Hex Key (49-2BP)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- URREA Bimaterial handle folding SAE hex key set 9Pc (4977B)
- URREA 5/64" Industrial grade ball end L-type Hex Key (49-5/64BP)
- URREA 27Mm Industrial grande short L-type Hex Key (49-27)
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- Urrea Hex Keys