Shop All Lug Nut Wrenches
Urrea
30" x 11/16" double spoon tire iron
Mfr # CE3
Zoro # G0334242
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Material Steel
- Size 30” x 11/16”
- Includes Spoon tire irons
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. Size 30" x 11/16".
Product Information
- Brand Urrea
- MFR # CE3
- Zoro # G0334242
- UPC # 660731625578
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Size | 30” x 11/16” |
Socket Depth | 0.2 |
Details
Item | Tire irons |
Application | Industrial duty |
Material | Steel |
Includes | Spoon tire irons |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. Size 30" x 11/16". |
Color | Silver |
Number of Pieces | 1 |
Used For | Size x |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. Size 30" x 11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing Race, LM102910 (LM102910)
- WALKER EXHAUST EXHAUST MUFFLER (22673)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA4997)
- MOSMATIC Vehicle Undercarriage Cleaner, 21" dia. (80.617)
- URREA 7/8" x 1-1/8" bus lug nut wrench (UCD7)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- URREA 11/16" x 16" bus lug nut wrench bar (1RB)
- URREA 26" lug nut wrench for trucks (UCL26F)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- ESCO/EQUIPMENT SUPPLY CO Budd Nut Wrench, 1-1/2" (60301)
- Urrea Service & Shop Tools