Shop All Utility Carts
Urrea
30 in, utility service cart with 2 shelves
Mfr # 44180
Zoro # G9743612
product price: $106.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Includes Tool utility cart
- Features The URREA 30 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and 2 shelves. 22 gauge sheet steel for frame. 30" x 16" x 35".
Product Information
- Brand Urrea
- MFR # 44180
- Zoro # G9743612
- UPC # 660731609431
- Country of Origin Mexico
- Category Utility Carts
Details
Material | Steel |
Color | Red |
Item | Utility cart |
Includes | Tool utility cart |
Features | The URREA 30 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and 2 shelves. 22 gauge sheet steel for frame. 30" x 16" x 35". |
Description
The URREA 30 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and 2 shelves. 22 gauge sheet steel for frame. 30" x 16" x 35".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- RWM Kingpinless Swivel Caster, 6", 1230 lb. (65-UIB-0620-S-Q-42ST-G)
- LIFT-ALL Roundsling, Eye & Eye, 16ft L, 13200 lb Cap (EE150X16)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- URREA 30 in, heavy-duty utility service cart (9983)
- URREA 33 in, utility service cart with compartment (9981)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- Urrea Utility Carts