Shop All Utility Carts
Urrea
30 in, heavy-duty utility service cart
Mfr # 9983
Zoro # G9731959
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Includes Tool utility cart with drawer
- Features The URREA 30 in, heavy-duty utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features ball bearing drawer glides and one tray. 22 gauge sheet steel for frame. 30" x 16" x 35".
Product Information
- Brand Urrea
- MFR # 9983
- Zoro # G9731959
- UPC # 660731649543
- Country of Origin Mexico
- Category Utility Carts
Details
Material | Steel |
Color | Red |
Item | Utility cart |
Includes | Tool utility cart with drawer |
Features | The URREA 30 in, heavy-duty utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features ball bearing drawer glides and one tray. 22 gauge sheet steel for frame. 30" x 16" x 35". |
Description
The URREA 30 in, heavy-duty utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features ball bearing drawer glides and one tray. 22 gauge sheet steel for frame. 30" x 16" x 35".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- ZORO SELECT Platform Truck, 2400lb, 72in x 36in, 40in H (EPT36728MR95)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 27"x48", CAP: 4400 LBS (LXS44-2748)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- URREA 33 in, utility service cart with compartment (9981)
- URREA 30 in, utility service cart with 2 shelves (44180)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 48" Shelf (ENLGL-3048-6PY)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-2448-2-TLD-95)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- Urrea Utility Carts