Shop All Tool Storage Accessories
Urrea
3 in drawer separator set
Mfr # X28-S3
Zoro # G9837954
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Drawer separator set, 15 pieces
- Features URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 3 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 2-61/64".
- Material Laminate
- Color Red
- Outside Height 3"
Product Information
- Brand Urrea
- MFR # X28-S3
- Zoro # G9837954
- UPC # 660731904383
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Outside Height | 3" |
Details
Item | Dawer separator set |
Includes | Drawer separator set, 15 pieces |
Features | URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 3 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 2-61/64". |
Material | Laminate |
Color | Red |
Description
URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 3 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 2-61/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- GREENLEE Short Pulling Grip (624S)
- URREA Trash collection bin HD series, 11 lb loading capacity (HDAC5)
- URREA 4 in drawer separator set (X28-S4)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- WEATHER GUARD Promaster Van Window Screen, Rear Door (88051)
- Urrea Tool Storage Accessories