Shop All Check Nut Wrenches
Urrea
3-7/8" Satin finish 12pt combination jumbo wrench
Mfr # 12124
Zoro # G9835330
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 37-1/2"
- Material Steel
Product Information
- Brand Urrea
- MFR # 12124
- Zoro # G9835330
- UPC # 660731638073
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 3-7/8" |
Overall Length | 37-1/2" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 3-7/8”. Total length: 37-1/2”. Outside diameter open end: 6-1/4”. Outside diameter box end: 5”. Head thickness open end: 1-1/2”. Head thickness box end: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Tongue Blades, 6"L, Wood, PK500 (MDS202065)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- OTC Puller Set, 5 Pieces, Push (1180)
- URREA 16 MM Full polished 12-point combination wrench (1216M)
- URREA 1-13/16" Full polished 12-point combination wrench (1258)
- URREA 1-9/16" Satin finish 12-point combination wrench (1250A)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 10 MM Full polished 12-point combination wrench (1210M)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- URREA 11/16" Full polished 12-point combination wrench (1222)
- Urrea Wrenches