Shop All Check Nut Wrenches
Urrea
27 MM Full polished 12-point combination wrench
Mfr # 1227M
Zoro # G9836694
product price: $20.45
/ea
Sold in multiples of 6 for $122.70
$122.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 27mm
- Head Width 2.17 in
- Wrench Material Steel
- Length (In.) 14-3/16"
Product Information
- Brand Urrea
- MFR # 1227M
- Zoro # G9836694
- UPC # 660731602876
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 27mm |
Head Width | 2.17 in |
Length (In.) | 14-3/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 27 mm. Total length: 14-3/16”. Outside diameter open end: 2-1/8”. Outside diameter box end: 1 19/32". Head thickness open end: 7/16". Head thickness box end: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS KO Chuck Key (JCM3637P)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 7Mm Fma (7MM11)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4220)
- WILLIAMS Williams Super Combo Wrench Set, 15 pcs. (MWS-15A)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 16 MM Satin finish 12pt combination wrench (1216MA)
- URREA 3/8" Full polished 6-point combination wrench (1212H)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 1" Full polished 12-point combination wrench (1232)
- URREA 1-5/8" Satin finish 12-point combination wrench (1252A)
- URREA 2" Full polished 12-point combination wrench (1264)
- Urrea Check Nut Wrenches