Shop All Check Nut Wrenches
Urrea
24 MM Satin finish 12pt combination wrench
Mfr # 1224MA
Zoro # G9815590
Sold in multiples of 6 for $91.14
$91.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 24mm
- Overall Length 12-3/8"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1224MA
- Zoro # G9815590
- UPC # 660731682724
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 24mm |
Overall Length | 12-3/8" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. * The specific length can present a variation of +/- 0.5”. Satin finish. Exceed ASME B107.100 standard. Opening size: 24mm. Total length: 12-3/8”. Outside diameter open end: 1-29/32”. Outside diameter box end: 1-13/32”. Head thickness open end: 13/32". Head thickness box end: 17/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Ratchet Pawl Set for Pre-2017 Cat. No. 63750 (63753)
- ARROW FASTENER 1 1/4" Ground Tooth Tough Curve Wood Blade, 1PC (OSC102-1)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB818T05)
- K TOOL INTL Angle Grinder 4-1/2 (CT13295)
- URREA 16 MM Full polished 12pt short combinatio wrench (1216MT)
- URREA 6 MM Full polished 12-point combination wrench (1206M)
- URREA 2" Full polished 12-point combination wrench (1264)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- URREA 9/16" Full polished 12pt short combination wrench (1218T)
- URREA 18 MM Satin finish 12pt combination wrench (1218MA)
- MARTIN TOOL Angle Check Nut Wrenches, MARTIN TOOLS 601A (601A)
- Urrea Check Nut Wrenches