Shop All Tool Storage Accessories
Urrea
22 in, heavy-duty organizer 99 series
Mfr # 9992
Zoro # G9833090
product price: $143.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Includes Sae automotive set, 137 pieces
- Features The URREA 22 in, heavy-duty organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 11-13/16" x 13-9/16" x 22". Color red.
- Width 22"
Product Information
- Brand Urrea
- MFR # 9992
- Zoro # G9833090
- UPC # 660731624717
- Country of Origin Mexico
- Category Tool Storage Accessories
Dimensions
Width | 22" |
Depth | 13-9/16" |
Height | 11-13/16" |
Details
Item | Top chests |
Color | Red |
Material | Steel |
Includes | Sae automotive set, 137 pieces |
Features | The URREA 22 in, heavy-duty organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 11-13/16" x 13-9/16" x 22". Color red. |
For Use With | Drawers |
Description
The URREA 22 in, heavy-duty organizer is the perfect solution for all storage needs. The 22" heavy-duty organizer provides you with excellent options for organization and storage of tools. It has the highest standards of quality, design, innovation and performance. The product measures 11-13/16" x 13-9/16" x 22". For more information about this item, please contact us at your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C32957)
- HHIP Mist Coolant Sprayer System On Magnetic Base (8401-0195)
- MITUTOYO Deep Groove Detector (178-394)
- DRILL AMERICA #40 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD40S)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- URREA 6 in, metal drill box (4079)
- URREA 3 in drawer separator set (X28-S3)
- PROTO Storage Lock (JSTV-HASPLOCK)
- Urrea Tool Storage Accessories