Shop All Hex Keys
Urrea
2 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-2BP
Zoro # G9831584
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 2 mm
- Material Steel
- Length Family Short
- Number of Tips 2
Product Information
Dimensions
Tip Size | 2 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Grip Style | Ergonomic |
Measurement Type | Metric |
Key Shape | L-Shape |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 2 mm. Length: 3-3/16”. Shank length: 0.61”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1590700)
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- URREA 1-1/8" Industrial grande short L-type SAE Hex Key (49-1-1/8)
- URREA 5/16 In Vinyl Handle 9 In Long (46420LG)
- URREA 7/32" T-handle 6" lg Hex Key (46414)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- URREA 9/64" Industrial grande short L-type SAE Hex Key (49-9/64)
- VIM PRODUCTS T25 Half Cut Torx Bit, 1/4"Hex, 5/8"Oal (VIMVHCT25)
- Urrea Hex Keys