Shop All Check Nut Wrenches
Urrea
2-11/16" Satin finish 12pt combination jumbo wrench
Mfr # 1286
Zoro # G9804731
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 2-11/16"
- Head Width 25.98 in
- Wrench Material Steel
- Length (In.) 33-1/2"
Product Information
- Brand Urrea
- MFR # 1286
- Zoro # G9804731
- UPC # 660731603446
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 2-11/16" |
Head Width | 25.98 in |
Length (In.) | 33-1/2" |
Details
Item | Jumbo wrenches |
Wrench Material | Steel |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 2-11/16”. Total length: 33-1/2”. Outside diameter open end: 5-9/16”. Outside diameter box end: 4-1/2”. Head thickness open end: 1-1/2”. Head thickness box end: 1-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Spindle Assembly (3100400)
- AMPCO SAFETY TOOLS 24 oz. Ball Peen Hammer, 14" Fiberglass Handle (H-3FG)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short (51910)
- URREA 13/16" Satin finish 12-point combination wrench (1226A)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- URREA 1-13/16" Full polished 12-point combination wrench (1258)
- URREA 1-5/8" Full polished 12-point combination wrench (1252)
- URREA 29 MM Full polished 12-point combination wrench (1229M)
- URREA 9 MM Full polished 12-point combination wrench (1209M)
- URREA 6 MM Full polished 12-point combination wrench (1206M)
- Urrea Wrenches