Shop All Chisels
Urrea
1''X8" Non-Sparking Cold Cut Chisel
Mfr # UH86A-1X8
Zoro # G0294254
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.278"
- Material Bronze-Aluminum
- Application Heavy duty
- Size 1"
- Includes Chisel
Product Information
Dimensions
Length | 8.278" |
Size | 1" |
Tip size | 1/8” |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Application | Heavy duty |
Includes | Chisel |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 1". Tip size: 1/8”. Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- JAMESON Versa Glow Rod Kit w/ 34 ft. of Fiberglass Fish Rod (7-8VK)
- IRWIN Multi-Material Drill Bit, 7/16 In (1792770)
- URREA Cold cut cheasel with handle 7/8"x3/4" (86G-3/4x12)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- URREA Cold Cut Chisel 1"x1" (86A-1x12)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- URREA Cape Chisel, 3/8" (72-3/8)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- Urrea Cutting and Shaping Tools