Shop All Check Nut Wrenches
Urrea
19 MM Full polished 12pt short combinatio wrench
Mfr # 1219MT
Zoro # G9834840
product price: $7.49
/ea
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 19mm
- Overall Length 6-3/4"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1219MT
- Zoro # G9834840
- UPC # 660731602630
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 19mm |
Overall Length | 6-3/4" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. Opening size: 19mm. Total length: 6-3/4”. Outside diameter open end: 1-9/16”. Outside diameter box end: 1". Head thickness open end: 9/32". Head thickness box end: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Spring (5C133)
- INGERSOLL-RAND Wrench, 8.2" x 2.4" x 0.15 (MG1-253)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 9/16" Full polished 12-point combination wrench (1218)
- URREA 3/4" Full polished 12-point combination wrench (1224)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- URREA 15/16" Full polished 12-point combination wrench (1230)
- URREA 12 mm Full polished 6-point combination wrench (1212MH)
- Urrea Check Nut Wrenches