Shop All Combination Wrenches
Urrea
18Mm Non-sparking Combination 12-point Wrench
Mfr # UH1218M
Zoro # G9795379
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Head Size 18mm
- Overall Length 8-15/16"
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UH1218M
- Zoro # G9795379
- UPC # 660731688535
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 18mm |
Overall Length | 8-15/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 18 mm. Total length: 8-15/16”. Outside diameter: open end: 1-29/64”. Box end: 1-3/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pin Punch, S2, 5/32 x 5-1/4 In (J49532S2)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- PROTO Proto J1324PGD 24 oz. Ball Pein Hammer - Industrial Fiberglass Handle (J1324PGD)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- URREA Satin Finish 12-point Combination Wrench 65 MM (1265M)
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- URREA 13/16" Non-Sparking Structural Open-end Wrench (UHC905A)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-5/16" opening size (3055)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A215)
- Urrea Wrenches