Shop All Hex Keys
Urrea
1/8" T-handle 6" lg Hex Key
Mfr # 46408
Zoro # G9834630
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 1/8"
- Material Steel
- Tether Ready No
- Number of Tips 1
Product Information
Dimensions
Tip Size | 1/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Measurement Type | SAE |
Grip Style | Ergonomic |
Description
Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 1/8”. Length: 6”. Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hammer Holder, Slotted Connection, Metal, Black, Leather (5456)
- DRILLCO 5/8-18, NITRO SPIRAL POINT TAPS - 2100N (21N140FP)
- RIDGID Hook, Grappler K5 (59190)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- URREA 3/32" T-handle 6" lg Hex Key (46406)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- URREA Hex Key 9" T-Hdle 5/64" (46405LGP)
- URREA 3/16" Vinyl Grip T-Handle 6" Hex key (46412G)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- EKLIND Ergonomic T30 Tip Size, 6 in Long (68630)
- Urrea Hex Keys