Shop All Check Nut Wrenches
Urrea
18 mm Full polished 6-point combination wrench
Mfr # 1218MH
Zoro # G9828811
product price: $8.35
/ea
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 18mm
- Overall Length 8-15/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1218MH
- Zoro # G9828811
- UPC # 660731683158
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 18mm |
Overall Length | 8-15/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 18 mm. Total length: 8-15/16”. Outside diameter open end: 1-7/16”. Outside diameter box end: 1-1/32”. Head thickness open end: 5/16". Head thickness box end: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- LISLE SOCKET TAP #7 (LI70640)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE 12-LB (MTS8412H)
- URREA 15 mm Full polished 6-point combination wrench (1215MH)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- URREA 3/8" Full polished 6-point combination wrench (1212H)
- URREA 1-1/4" Satin finish 12-point combination wrench (1240A)
- URREA 11/16" Satin finish 12-point combination wrench (1222A)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- Urrea Wrenches