Shop All Hex Keys
Urrea
1/8" Industrial grade ball end L-type Hex Key
Mfr # 49-1/8BP
Zoro # G9806612
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 1/8"
- Material Steel
- Grip Style Ergonomic
- Length Family Short
Product Information
Dimensions
Tip Size | 1/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Measurement Type | SAE |
Tether Ready | No |
Key Shape | L-Shape |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 1/8”. Length: 3-3/4”. Shank length: 0.75".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.20mm (C22840)
- THRIFCO PLUMBING Pop-Up Plug Wrench (4400100)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- OSG End Mill, XL, Carbide, 5/8, 4 FL, SGL Sq End (464-6250)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA Ball-end Torx® key set Pc (4972TB)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- PROTO SAE L Key, 1/4 in Tip Size, 3 1/4 in Long, 1 1/8 in Short (J46116)
- Urrea Hex Keys