Shop All Tool Boxes
Urrea
Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H
Mfr # D4C20
Zoro # G9837945
original price:
$70.97
18% off
new price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features The URREA 18 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 17-15/16" x 7-11/16" x 7-11/16".
- Includes Metal tool box
- Width 18 in
Product Information
- Brand Urrea
- MFR # D4C20
- Zoro # G9837945
- UPC # 660731695953
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 18 in |
Depth | 7-1/2 in |
Height | 7-1/2 in |
Nominal Outside Width | 17-15/16" |
Nominal Outside Height | 7-11/16" |
Nominal Outside Depth | 7-11/16" |
Details
Item | Tool Box |
Material | Steel |
Color | Black |
Features | The URREA 18 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 17-15/16" x 7-11/16" x 7-11/16". |
Includes | Metal tool box |
Application | Heavy duty |
Primary Tool Box Material | Steel |
Primary Tool Box Color | Black |
Storage Capacity | 1060 |
Description
The URREA 18 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 17-15/16" x 7-11/16" x 7-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 48 (SLPL348)
- HHIP 12"/300mm Electronic Height Gage With Wheel (4300-0161)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- WESTWARD Portable Cable (G3LE8586DC1)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 4-1/2 in H (197210-9)
- Urrea Tool Boxes