Shop All Adjustable Wrenches
Urrea
16" Structural Adjustable Wrench
Mfr # 724G
Zoro # G9834935
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Material Steel
- Size 2-7/16"
- Height 1.50 in
- Width 5.91 in
Product Information
- Brand Urrea
- MFR # 724G
- Zoro # G9834935
- UPC # 660731619034
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 24" |
Size | 2-7/16" |
Height | 1.50 in |
Width | 5.91 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
The URREA 724G 16" Structural Adjustable Wrench is the durable tool you need for your job. It features a rounded opening that prevents concentration of pressure, and adjusts to the fastening element easily. The arrow indicates the correct turning direction. The extra wide opening allows you to work on a range of nuts and bolts. It exceeds ASME B107.100 standards. The URREA 724G 16" Structural Adjustable Wrench will give you an edge in your work environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40113)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- MORSE 2-5/16" Carbide Grit Hole Saw (MHSG37)
- URREA 15" Lg Black Finish Adjustable (712G)
- URREA 18" Lg Black Finish Adjustable (715G)
- URREA 4" Lg Black Finish Adjustabl (704S)
- URREA 24" adjustable wrench chrome-plated (724)
- URREA Urrea Cushion Grip Adjustable Wrench Set, 795G, 8", 10", 12", Chrome-Nickel Finish (795G)
- URREA 18" adjustable wrench chrome-plated (718)
- CRAFTSMAN Wrenches, 2-pc All Steel Wrench Set (CMMT12002)
- Urrea Adjustable Wrenches