Shop All Check Nut Wrenches
Urrea
16 MM Full polished 12pt short combinatio wrench
Mfr # 1216MT
Zoro # G9836335
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-1/8"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1216MT
- Zoro # G9836335
- UPC # 660731602470
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 16mm |
Overall Length | 6-1/8" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. Opening size: 16mm. Total length: 6-1/8”. Outside diameter open end: 1-5/16”. Outside diameter box end: 7/8". Head thickness open end: 17/64". Head thickness box end: 21/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- SHOP IRON 24 oz. Dead Blow Hammer (63124)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5316H)
- URREA 46 MM Full polished 12-point combination wrench (1246M)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- URREA 28 MM Full polished 12-point combination wrench (1228M)
- URREA 12 mm Full polished 6-point combination wrench (1212MH)
- URREA 7 mm Satin finish 12pt combination wrench (1207MA)
- Urrea Check Nut Wrenches