Shop All Check Nut Wrenches
Urrea
15/16" Satin finish 12-point combination wrench
Mfr # 1230A
Zoro # G9829800
product price: $16.65
/ea
Sold in multiples of 6 for $99.90
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 15/16"
- Head Width 1.81 in
- Wrench Material Steel
- Length (In.) 12-7/16"
Product Information
- Brand Urrea
- MFR # 1230A
- Zoro # G9829800
- UPC # 660731682373
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 15/16" |
Head Width | 1.81 in |
Length (In.) | 12-7/16" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 15/16”. Total length: 12-7/16”. Outside diameter open end: 1-29/32”. Outside diameter box end: 1-25/64”. Head thickness open end: 13/32". Head thickness box end: 33/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32709)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 1" Full polished 12-point combination wrench (1232)
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- URREA 46 MM Full polished 12-point combination wrench (1246M)
- URREA 2" Satin finish 12-point combination wrench (1264A)
- URREA 24 MM Full polished 12-point combination wrench (1224M)
- Urrea Wrenches