Shop All Hex Keys
Urrea
1.5 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-1.5BP
Zoro # G9803794
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 1.5 mm
- Material Steel
- Grip Style Ergonomic
- Length Family Short
Product Information
Dimensions
Tip Size | 1.5 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Tether Ready | No |
Measurement Type | Metric |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 1.5 mm. Length: 3”. Shank length: 0.53”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A21)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- URREA Long Torx® key set 7Pc (4972TL)
- URREA 4 Mm Industrial grande short L-type Hex Key (49-4)
- URREA Hex Key T-Hdle 6" 2Mm (46508GP)
- URREA 3/32" Industrial grade ball end L-type Hex Key (49-3/32BP)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- NEWPORT FASTENERS 1/2" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 10PK (116238-10)
- Urrea Wrenches