Shop All Check Nut Wrenches
Urrea
15 mm Full polished 6-point combination wrench
Mfr # 1215MH
Zoro # G9828872
Sold in multiples of 6 for $38.94
$38.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 15mm
- Overall Length 7-9/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1215MH
- Zoro # G9828872
- UPC # 660731683127
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 15mm |
Overall Length | 7-9/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 15 mm. Total length: 7-9/16”. Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 17/64". Head thickness box end: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- DRILL AMERICA 1"-12 HSS Hex Die (DWTHSHEX112)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- URREA 20 MM Full polished 12-point combination wrench (1220M)
- URREA 16 MM Satin finish 12pt combination wrench (1216MA)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- URREA 13 mm Full polished 6-point combination wrench (1213MH)
- URREA 9/16" Full polished 12pt short combination wrench (1218T)
- URREA 1/2" Satin finish 12-point combination wrench (1216A)
- URREA 1" Full polished 12-point combination wrench (1232)
- Urrea Check Nut Wrenches