Shop All Nut Setters and Bit Holders
Urrea
1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters
Mfr # 10584X
Zoro # G9822371
product price: $7.65
/ea
Sold in multiples of 5 for $38.25
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.55
- Material Steel
- Includes Hex drive magnetic not setters, 5 pieces
- Application - Tools Heavy duty
Product Information
- Brand Urrea
- MFR # 10584X
- Zoro # G9822371
- UPC # 660731670264
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 0.55 |
Details
Material | Steel |
Includes | Hex drive magnetic not setters, 5 pieces |
Item | Not setters |
Application - Tools | Heavy duty |
Description
Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty SAE 1/4” hex drive magnetic nutsetters. Opening size: 3/8”. Outer diameter: 9/16”. Total length: 1-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 8mm (84489)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- SUNEX Stbby Trple Sq Impct Bit Set, 3/8"Dr, 8pc. (3640)
- Urrea Nut Setters and Bit Holders