Shop All Sockets
Urrea
1/4"drive, 8mm, 6 point metric short socket
Mfr # 4708M
Zoro # G9750560
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 3.19
- Features The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
Product Information
Dimensions
Width | 3.19 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Features | The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Point socket |
Description
The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X25)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- URREA 1/2" drive 12-point deep socket 15MM (5315M)
- URREA 1/2" Drive 12-Point Deep Socket 16MM (5316M)
- URREA 3/4" Drive 12-Point Short Socket 19mm (5519M)
- URREA 3/8"drive, 11/32 in, 12 point SAE short socket. (5211)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- URREA 1/2" drive 6-point deep socket 23MM (5323HM)
- MAGNET PAINT & SHELLAC Magnet Paint & Shellac UCP99-16 8 oz Chassis Saver Paint; Stops & Prevents Rust - Gloss Black (MPCUCP99-16)
- Urrea Sockets & Ratchets